Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

341 Clr 48Mmx55M Ipg, Pk36

  • Mfr # 341...4

  • Zoro # G1566699


product price: $203.99
/pk 36, $5.67/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
3"
Tape Width
1.89"
Tape Length
55"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341...4
Zoro #
G1566699
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3"
Tape Width
1.89"
Tape Length
55"
Tape Core Diameter
4.36"
Width
2
Length
4.36
Thickness
3
Outside Width
1.89
Diameter
4.36
Outside Length
55
Height
4.36"
Overall Height (In.)
4.36
Metric Tape Length
180.45 m
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Imperial Tape Length
180 7/16 ft
Tape Roll Diameter
4.36 in

Details

Item
Acrylic Packing Tape
Tape Adhesive
Emulsion Acrylic
Tape Color
Clear
Tape Adhesive Strength
22 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Features
Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
Shape
Continuous Roll
Tensile Strength
32
Color
CLEAR
Material
2.0 mil (0.050 mm) Cast Film
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesion Strength
22 oz./in.
Application
High performance, for heavy weight or bulky box sealing and other packaging applications typically exposed to rougher shipping conditions and load stress
Tape Elongation
180
Series
341
Tape Paper Weight
0.45 lbs.
Max. Tape Performance Temp.
200 Degrees F
Type
Acrylic Carton Sealing Tape
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Adhesive
Emulsion Acrylic
Tape Tensile Strength
32 lb/in
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Tensile Strength 32 lb/in, Tape Thickness 3 mil, Imperial Tape Length 180 7/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 180.45 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Series 341, Tape Adhesive Strength 22 oz/in, Tape Roll Diameter 4.36 in, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.