Zoro Homepage

36Mm X 54.8M 1-1/2In Orange Mask Tape

  • Mfr # OM2455

  • Zoro # G415891696


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Natural Rubber/Resin
Tape Thickness
7.1 millimeters
Tape Elongation
12%
Tape Length
54.8 M
Tape Width
24 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM2455
Zoro #
G415891696
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
7.1 millimeters
Tape Length
54.8 M
Tape Width
24 MM

Details

Tape Adhesive
Natural Rubber/Resin
Tape Elongation
12%
Tape Color
Orange
Material
Fine Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.