
Colored Duct Tape, 3in Core, 1.88in x 20 yds, Electric Blue
Mfr # 1311000
Zoro # G915960588
product price:Â $5.15
/ea
Sold in multiples of 2 for $10.30
Key Features
Tape Adhesive Strength
54-lb/in
Duct Tape Width
1.88 in
Tape Color
Electric Blue
Imperial Tape Length
20 yds
Tape Adhesive Material
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1311000
Zoro #
G915960588
UPC #
-
Country of Origin
United States
Dimensions
Duct Tape Width
1.88 in
Imperial Tape Length
20 yds
Details
Tape Adhesive Strength
54-lb/in
Tape Color
Electric Blue
Tape Adhesive Material
Natural Rubber
Item
Duct Tape
Tape Backing Material
Polyethylene-Coated Cloth
Description
Available in a vibrant assortment of colors, Duck Tape brand duct tape is the simple solution for your toughest or most creative craft and DIY projects. Use Color Duck Tape to coordinate and match your latest fix around the house, decorate and customize your space or even make a colorful Duck Tape wallet or rose. With the same trusted quality and durability as original silver duct tape, you can even use it for heavy-duty outdoor use, gardening, bundling, labeling and color-coding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.