Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

400 Clr 48Mmx1371M Ipg, Pk6

  • Mfr # G8198

  • Zoro # G1566437


product price: $393.99
/pk 6, $65.67/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
1371"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8198
Zoro #
G1566437
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
1371"
Tape Core Diameter
12.71"
Width
2
Length
12.70
Thickness
2.1
Diameter
12.71
Height
12.71"
Outside Width
1.89
Overall Height (In.)
12.71
Outside Length
1371

Details

Item
Acrylic Packing Tape
Tape Adhesive
Emulsion Acrylic
Tape Color
Clear
Tape Adhesive Strength
20 oz/in
Features
Provides Excellent Clarity; High Shear Strength to Prevent Flagging'; Superior Quick-Stick Performance; Controlled Unwind to Facilitate Dispensing On Manual or Automatic Case Sealing Machines
Material
1.1 mil (0.028 mm) Blown BOPP Film
Shape
Continuous Roll
Color
CLEAR
Performance Temp.
-30 Degrees to 200 Degrees F
Tensile Strength
22
Adhesion Strength
20 oz./in.
Series
400
Tape Tensile Strength
22 lb/in
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Tape Elongation
120
Tape Paper Weight
7.36 lbs.
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.
Adhesive
Emulsion Acrylic
Type
Acrylic Carton Sealing Tape
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Tape Tensile Strength 27 lb/in, Tape Thickness 2.1 mil, Acrylic Packing Tape, Series 400, Tape Adhesive Strength 20 oz/in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.