500 Clr 72Mmx914M Ipg, Pk4
Mfr # NA416
Zoro # G1566461
product price: $245.99
/pk 4, $61.50/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Natural Rubber
Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
914"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA416
Zoro #
G1566461
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
10"
Thickness
1.9
Length
10.1
Width
3
Outside Width
2.83
Diameter
10
Height
10"
Overall Height (In.)
10
Outside Length
914
Description
Packing Tape, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.