Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

510 Clr 72Mmx914M Ipg, Pk4

  • Mfr # N8383

  • Zoro # G1565719


product price: $339.99
/pk 4, $85.00/ea
Sold in multiples of 48 for $16,319.52
Free Shipping & Returns

Key Features

Tape Adhesive
Solvent Natural Rubber
Tape Thickness
2.3"
Tape Width
2.83"
Tape Length
914"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8383
Zoro #
G1565719
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.3"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
10.86"
Width
3
Thickness
2.3
Length
10.86
Outside Width
2.83
Outside Length
914
Height
10.86"
Overall Height (In.)
10.86
Diameter
10.86

Details

Item
Packing Tape
Tape Adhesive
Solvent Natural Rubber
Tape Color
Clear
Shape
Continuous Roll
Features
Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
Adhesion Strength
21 oz./in.
Tensile Strength
29
Color
CLEAR
Material
1.6 mil (0.0410 mm) Cast Film
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesive
Solvent Natural Rubber
Type
Natural Rubber Carton Sealing
Application
Heavy duty box sealing and packaging applications exposed to rougher or more challenging shipping hazards and stress.
Tape Tensile Strength
29 lb/in
Tape Elongation
175
Tape Paper Weight
8.92 lbs.

Description

Packing Tape, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.