Shop INTERTAPE
See all product information
513 Nat 72Mmx54.8M Ipg, Pk16, 2.83" W x 54.8" L, Natural, Natural/Synthetic Rubber Adhesive, 16 PK
Mfr # 87219
Zoro # G1571967
product price:Â $92.15
/pk 16, $5.76/eaKey Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
2.83"
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
87219
Zoro #
G1571967
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
2.83"
Tape Thickness
5 mil
Details
Item
513 Nat 72Mmx54.8M Ipg,Pk16
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
10
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Interior paint masking, textile, carpet seaming, silk screening, mail rooms, golf club shaft (build-up), school bids, and for light-duty bundling, packaging, industrial, manufacturing, splicing and tabbing.
Tape Adhesive Format
Single-Sided
Tape Type
513 Nat 72Mmx54.8M Ipg,Pk16
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
513 Nat 72Mmx54.8M Ipg,Pk16, Tape Adhesive Format Single-Sided, 513 Nat 72Mmx54.8M Ipg,Pk16, Package Quantity 16
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.