Shop INTERTAPE
See all product information
Create Account
527 Nat 36Mmx54.8M 527, Pk24, 1.42" W x 54.8" L, Natural, Natural Rubber Adhesive, 24 PK
- Mfr # MP3655
- Zoro # G1570180
product price:Â
$
223.99
/pk of 24, $9.33/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
1.42"
Material
Crepe Paper
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP3655
- Zoro #
- G1570180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.42"
- Tape Core Diameter
- 5.18"
- Diameter
- 5.18
Details
- Item
- 527 Nat 36Mmx54.8M 527,Pk24
- Tape Color
- Natural
- Material
- Crepe Paper
- Tape Adhesive
- Natural Rubber
- Tape Elongation
- 0.08
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Spray painting primarily aftermarket autos, boats, etc., wooden window manufacturing (temporary bonding), some PCB (printed circuit board) manufacturing, and any critical masking application requiring higher temperature resistance versus most general purpose masking tapes.
- Tape Adhesive Format
- Single-Sided
- Tape Type
- 527 Nat 36Mmx54.8M 527,Pk24
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
Description
527 Nat 36Mmx54.8M 527,Pk24, Tape Adhesive Format Single-Sided, 527 Nat 36Mmx54.8M 527,Pk24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.