Intertape
530 BRN 72MMX54.8M IPG-IPG 16
Mfr # 84459
Zoro # G1571328
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 2.83"
- Tape Length 54.8"
- Material Kraft Flatback
- Tensile Strength 42 lb/in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Glue, Clear, 0.18 oz (7807301CT)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Black 600ml Unipac (SIKA-90890)
- TOUCH N FOAM Foam Gun Metal Blk/Slvr (7565028775)
- COLOR PUTTY 1 Lb Brown Mahogany Oil-Based Putty (126)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG505.123G)
- INTERTAPE MASKING TAPE GRN 2""W (5805-2)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG505.121G)
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9532)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 24 (99490)
- Intertape Masking & Painter's Tape