Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

570 Clr 36Mmx100M Ipg, Pk48

  • Mfr # NC802

  • Zoro # G1566489


product price: $153.99
/pk 48, $3.21/ea
Sold in multiples of 60 for $9,239.40
Free Shipping & Returns

Key Features

Tape Adhesive
Solvent Natural Rubber
Tape Thickness
1.6"
Tape Width
1.42"
Tape Length
100"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC802
Zoro #
G1566489
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.6"
Tape Width
1.42"
Tape Length
100"
Tape Core Diameter
4.37"
Length
4.36
Width
1
Thickness
1.6
Outside Length
100
Outside Width
1.42
Diameter
4.37
Overall Height (In.)
4.37
Height
4.37"
Imperial Tape Width
1 7/16 in
Imperial Tape Length
328 1/16 ft
Tape Roll Diameter
4.37 in
Metric Tape Width
36 mm
Metric Tape Length
328.08 m

Details

Item
Packing Tape
Tape Adhesive
Solvent Natural Rubber
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Tensile Strength
19
Shape
Continuous Roll
Color
CLEAR
Performance Temp.
-30 Degrees to 200 Degrees F
Features
Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
Adhesion Strength
19 oz./in.
Material
1.0 mil (0.025 mm) Cast Film
Tape Tensile Strength
19 lb/in
Tape Elongation
120
Adhesive
Solvent Natural Rubber
Application
Light to medium weight box sealing applications exposed to normal shipping hazards and stress.
Max. Tape Performance Temp.
200 Degrees F
Tape Paper Weight
0.34 lbs.
Series
570
Type
Natural Rubber Carton Sealing
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Tensile Strength 19 lb/in, Tape Thickness 1.6 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/16 in, Metric Tape Length 328.08 m, Metric Tape Width 36 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packing Tape, Message Not Applicable, Series 570, Tape Adhesive Strength 21 oz/in, Tape Roll Diameter 4.37 in, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.