570 Tan 48Mmx100M Ipg, Pk36
Mfr # N8246
Zoro # G1566656
product price: $160.99
/pk 36, $4.47/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Solvent Natural Rubber
Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
100"
Tape Color
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N8246
Zoro #
G1566656
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
1.6"
Tape Width
1.89"
Tape Length
100"
Thickness
1.6
Width
2
Length
100m
Outside Length
100
Outside Width
1.89
Details
Item
Packing Tape
Tape Adhesive
Solvent Natural Rubber
Tape Color
Tan
Shape
Continuous Roll
Tensile Strength
19
Color
TAN
Features
Offer Fast, Positive Bonding On Problem Applications Such As High Recycled Content Cartons, Rough Or Ultra-Smooth Cartons, Heavy Ink Coverage, Dusty And/or Dirty Environments, Humid Conditions And Temperature Extremes
Adhesion Strength
19 oz./in.
Material
1.0 mil (0.025 mm) Cast Film
Performance Temp.
-30 Degrees to 200 Degrees F
Type
Natural Rubber Carton Sealing
Application
Light to medium weight box sealing applications exposed to normal shipping hazards and stress.
Adhesive
Solvent Natural Rubber
Tape Tensile Strength
19 lb/in
Tape Elongation
120
Tape Paper Weight
0.46 lbs.
Description
Packing Tape, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.