Shop All Double Sided Foam Tapes
Intertape
592 NAT 24MMX32.9M IPG-IPG 36
Mfr # 82739
Zoro # G0631718
product price: $290.99
/pk 36, $8.08/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Crepe Paper
- Tape Adhesive Natural Rubber/Resin
- Foam Tape Thickness 10.4"
- Tape Length 32.9"
- Tape Color Natural
Product Information
- Brand Intertape
- MFR # 82739
- Zoro # G0631718
- UPC # 50077922827393
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 0.94" |
Tape Length | 32.9" |
Outside Length | 32.9 |
Width | 1 |
Outside Width | 0.94 |
Details
Description
592 Nat 24Mmx32.9M Ipg,Pk36, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Green, 1 Pack (10851)
- OATEY PVC Primer, Clear, 16 oz. (30752)
- NORTON CO 1-1/2X 50 YD-EZ FLEX METALITE P100J (NR26287)
- 3M Masking Tape, 1/4 in. W, PK10 (233+/401+)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- LIPPERT Q130 1/8INX 3/4INX 30FT BUTYL TAPE BULK (20CT) (862403)
- Intertape Double Sided Foam Tapes