Zoro Homepage

6100 Clr 72Mmx1371M Ipg, Pk4

  • Mfr # F4044-05

  • Zoro # G1566017


product price: $227.99
/pk 4, $57.00/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6"
Tape Width
2.83"
Tape Length
1371"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4044-05
Zoro #
G1566017
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.6"
Tape Width
2.83"
Tape Length
1371"
Tape Core Diameter
11.08"
Width
3
Thickness
1.6
Length
11.07
Outside Width
2.83
Diameter
11.08
Height
11.08"
Outside Length
1371
Overall Height (In.)
11.08

Details

Item
6100 Clr 72Mmx1371M Ipg,Pk4
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Tensile Strength
19
Adhesion Strength
32 oz./in.
Color
CLEAR
Performance Temp.
-10 Degrees to 140 Degrees F
Material
1.0 mils (0.025 mm) Blown Film
Shape
Continuous Roll
Adhesive
Synthetic Rubber/Resin
Tape Tensile Strength
19 lb/in
Type
Hot Melt Carton Sealing Tape
Tape Paper Weight
8.18 lbs.
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Application
For light to medium weight box sealing, package repair and bundling applications.
Tape Elongation
125
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

6100 Clr 72Mmx1371M Ipg,Pk4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.