Zoro Homepage

6100 Clr 72Mmx914M Ipg, Pk4

  • Mfr # F4043-05

  • Zoro # G1566008


product price: $158.99
/pk 4, $39.75/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6"
Tape Width
2.83"
Tape Length
914"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4043-05
Zoro #
G1566008
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.6"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
9.26"
Thickness
1.6
Width
3
Length
9.26
Overall Height (In.)
9.26
Height
9.26"
Outside Width
2.83
Outside Length
914
Diameter
9.26

Details

Item
6100 Clr 72Mmx914M Ipg,Pk4
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Color
CLEAR
Tensile Strength
19
Performance Temp.
-10 Degrees to 140 Degrees F
Adhesion Strength
32 oz./in.
Material
1.0 mils (0.025 mm) Blown Film
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Shape
Continuous Roll
Type
Hot Melt Carton Sealing Tape
Tape Paper Weight
5.5 lbs.
Adhesive
Synthetic Rubber/Resin
Tape Elongation
125
Application
For light to medium weight box sealing, package repair and bundling applications.
Tape Tensile Strength
19 lb/in
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

6100 Clr 72Mmx914M Ipg,Pk4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.