Zoro Homepage

6100Lpt Clr 144Mmx66M Pln, Pk12

  • Mfr # F4054

  • Zoro # G1565755


product price: $71.79
/pk 12, $5.98/ea

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.6"
Tape Width
5.67"
Tape Length
66"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4054
Zoro #
G1565755
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.6"
Tape Width
5.67"
Tape Length
66"
Tape Core Diameter
3.78"
Thickness
1.6
Width
6
Length
3.78
Height
3.78"
Outside Length
66
Overall Height (In.)
3.78
Outside Width
5.67
Diameter
3.78

Details

Item
6100Lpt Clr 144Mmx66M Pln,Pk12
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Adhesion Strength
30 oz./in.
Material
1.0 mils (0.025 mm) Cast Film
Shape
Continuous Roll
Performance Temp.
-10 Degrees to 140 Degrees F
Tensile Strength
23
Color
CLEAR
Features
Designed as A High Performing, Economic, Packaging, Laminating and Label Protection Tape; For Shipping Label Protection, Edge Reinforcing, Splicing, Hinging, Tabbing and Applications That Require Resistance to Moisture, Chemicals, Oils and Acids
Type
Hot Melt Carton Sealing Tape
Tape Elongation
80
Adhesive
Synthetic Rubber/Resin
Tape Paper Weight
0.89 lbs.
Tape Tensile Strength
23 lb/in
Application
For shipping label protection, edge reinforcing, splicing, hinging, tabbing and applications that require resistance to moisture, chemicals, oils and acids.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

6100Lpt Clr 144Mmx66M Pln,Pk12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.