7100 CLR 72MMX1371M IPG-IPG 4, PK4

  • Mfr # F4111-05

  • Zoro # G0631611


product price: $239.99
/pk 4, $60.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
1371"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4111-05
Zoro #
G0631611
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
2.83"
Tape Length
1371"
Tape Core Diameter
11.81"
Thickness
1.9
Length
11.80
Outside Length
1371
Width
3
Outside Width
2.83
Overall Height (In.)
11.81
Diameter
11.81
Height
11.81"

Details

Item
Packaging Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Shear Strength
7000 min.
Legend
No legend
Tape Paper Weight
9.16 lbs.
Tape Tensile Strength
22 lb/in
Max. Tape Performance Temp.
140 Degrees F
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Series
7100
Material
1.1 mils (0.028) Blown Film
Type
Hot Melt Carton Sealing Tape
Color
CLEAR
Tape Elongation
120
Adhesive
Synthetic Rubber/Resin
Tensile Strength
22
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 27 lb-in, Tape Thickness 1.9 mil, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Series 7100, CFR Title 21, Complies with the Federal Food, Drug and Cosmetic Act, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for 'indirect contact' food packaging, Subpart B, such as box sealing). CID A-A-1684C, Tape Adhesive Strength 32 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.