Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7100 TAN 48MMX914M IPG-IPG 6, PK6

  • Mfr # F5090-05

  • Zoro # G1565929


product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.9"
Tape Width
1.89"
Tape Length
914"
Tape Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5090-05
Zoro #
G1565929
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
9.93"
Length
9.93
Thickness
1.9
Width
2
Overall Height (In.)
9.93
Outside Length
914
Height
9.93"
Outside Width
1.89
Diameter
9.93

Details

Item
7100 Tan 48Mmx914M Ipg,Pk6
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Tan
Shape
Continuous Roll
Color
TAN
Performance Temp.
-10 Degrees to 140 Degrees F
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Adhesion Strength
32 oz./in.
Material
1.1 mils (0.028) Blown Film
Tensile Strength
22
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications, and moving/storage applications.
Type
Hot Melt Carton Sealing Tape
Tape Paper Weight
4.38 lbs.
Adhesive
Synthetic Rubber/Resin
Tape Tensile Strength
22 lb/in
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Tape Elongation
120
Series
7100

Description

7100 Tan 48Mmx914M Ipg,Pk6, Series 7100, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.