7150 Wht 48Mmx914M Plan, Pk6
Mfr # F3612
Zoro # G1565685
product price: $275.99
/pk 6, $46.00/eaSold in multiples of 48 for $13,247.52
Free Shipping & Returns
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2"
Tape Width
1.89"
Tape Length
914"
Tape Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3612
Zoro #
G1565685
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
10.18"
Thickness
2
Length
10.17
Width
2
Overall Height (In.)
10.18
Diameter
10.18
Height
10.18"
Outside Width
1.89
Outside Length
914
Description
7150 Wht 48Mmx914M Plan,Pk6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.