Zoro Homepage

7151Qt Clr 48Mmx1500M Ip, Pk6

  • Mfr # F4523

  • Zoro # G1565910


product price: $311.99
/pk 6, $52.00/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
1500"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4523
Zoro #
G1565910
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
1500"
Tape Core Diameter
12.67"
Length
12.66
Thickness
1.95
Width
2
Overall Height (In.)
12.67
Outside Length
1500
Outside Width
1.89
Height
12.67"
Diameter
12.67

Details

Item
7151Qt Clr 48Mmx1500M Ip,Pk6
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Adhesive Strength
26 oz/in
Material
1.3 mils (0.033 mm) Blown Film
Adhesion Strength
26 oz./in.
Performance Temp.
-40 Degrees to 140 Degrees F
Tensile Strength
22
Shape
Continuous Roll
Color
CLEAR
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind, Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
Tape Paper Weight
7.14 lbs.
Type
Hot Melt Carton Sealing Tape
Adhesive
Synthetic Rubber/Resin
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Series
7151QT
Tape Elongation
120
Tape Tensile Strength
22 lb/in
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, 7151Qt Clr 48Mmx1500M Ip,Pk6, Series 7151QT, Tape Adhesive Strength 26 oz/in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.