Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7151Qt Clr 48Mmx1828M Ip, Pk4

  • Mfr # F4310-QT

  • Zoro # G1565831


product price: $246.99
/pk 4, $61.75/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
1828"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4310-QT
Zoro #
G1565831
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
1828"
Tape Core Diameter
13.89"
Length
13.88
Width
2
Thickness
1.95
Diameter
13.89
Height
13.89"
Outside Length
1828
Overall Height (In.)
13.89
Outside Width
1.89

Details

Item
7151Qt Clr 48Mmx1828M Ip,Pk4
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Adhesion Strength
26 oz./in.
Material
1.3 mils (0.033 mm) Blown Film
Tensile Strength
22
Shape
Continuous Roll
Color
CLEAR
Features
Closure of High Recycled Content Corrugate
Performance Temp.
-40 Degrees to 140 Degrees F
Type
Hot Melt Carton Sealing Tape
Adhesive
Synthetic Rubber/Resin
Tape Elongation
120
Tape Paper Weight
8.68 lbs.
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
Tape Tensile Strength
22 lb/in
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

7151Qt Clr 48Mmx1828M Ip,Pk4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.