Zoro Homepage

7151Qt Clr 72Mmx914M Ipg, Pk4

  • Mfr # F4314

  • Zoro # G1565840


product price: $195.99
/pk 4, $49.00/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.95"
Tape Width
2.83"
Tape Length
914"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4314
Zoro #
G1565840
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.95"
Tape Width
2.83"
Tape Length
914"
Tape Core Diameter
10.11"
Width
3
Length
10.10
Thickness
1.95
Outside Width
2.83
Outside Length
914
Height
10.11"
Overall Height (In.)
10.11
Diameter
10.11
Imperial Tape Width
2 13/16 in
Metric Tape Length
2,998.69 m
Metric Tape Width
72 mm
Tape Roll Diameter
10.11 in
Imperial Tape Length
2,998 11/16 ft

Details

Item
Packaging Tape
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Adhesive Strength
26 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
-40 Degrees F
Color
CLEAR
Adhesion Strength
26 oz./in.
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind, Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Performance Temp.
-40 Degrees to 140 Degrees F
Tensile Strength
22
Material
1.3 mils (0.033 mm) Blown Film
Shape
Continuous Roll
Type
Hot Melt Carton Sealing Tape
Max. Tape Performance Temp.
140 Degrees F
Tape Tensile Strength
22 lb/in
Adhesive
Synthetic Rubber/Resin
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
Tape Paper Weight
6.59 lbs.
Tape Elongation
120
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A-1684C.
Series
7151QT
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Machine, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 2,998 11/16 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 2,998.69 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -40 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Message Not Applicable, Series 7151QT, Tape Adhesive Strength 26 oz/in, Tape Roll Diameter 10.11 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.