Zoro Homepage

8100 Clr 72Mmx100M Ipg, Pk24

  • Mfr # F4166

  • Zoro # G1565798


product price: $177.99
/pk 24, $7.42/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.2"
Tape Width
2.83"
Tape Length
100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4166
Zoro #
G1565798
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.2"
Tape Width
2.83"
Tape Length
100"
Tape Core Diameter
4.65"
Thickness
2.2
Length
4.64
Width
3
Outside Width
2.83
Diameter
4.65
Overall Height (In.)
4.65
Height
4.65"
Outside Length
100

Details

Item
Packaging Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
42 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Adhesion Strength
42 oz./in.
Material
1.4 mils (0.035 mm) Cast Film
Max. Tape Performance Temp.
140 Degrees F
Shape
Continuous Roll
Color
CLEAR
Tensile Strength
26
Standards
CFR Title 21, Complies with the Federal Food, Drug and Cosmetic Act, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for 'indirect contact' food packaging, Subpart B, such as box sealing). CID A-A-1684C
Performance Temp.
-10 Degrees to 140 Degrees F
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Shear Strength
22,000 min.
Legend
No legend
Tape Paper Weight
0.86 lbs.
Tape Tensile Strength
26 lb/in
Series
8100
Adhesive
Synthetic Rubber/Resin
Application
Good choice for sealing medium weight recycled content corrugate boxes, manual or automatic box sealing, package repair and bundling applications down to 35°F, and exposed to normal shipping hazards and stress.
Tape Elongation
135
Type
Hot Melt Carton Sealing Tape
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 26 lb-in, Tape Thickness 2.2 mil, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Packaging Tape, Series 8100, CFR Title 21, Complies with the Federal Food, Drug and Cosmetic Act, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for 'indirect contact' food packaging, Subpart B, such as box sealing). CID A-A-1684C, Tape Adhesive Strength 42 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.