Zoro Homepage

8100 Clr 72Mmx1371M Ipg, Pk4

  • Mfr # F4171

  • Zoro # G1565816


product price: $424.99
/pk 4, $106.25/ea
Free Shipping & Returns

Key Features

Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.2"
Tape Width
2.83"
Tape Length
1371"
Tape Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4171
Zoro #
G1565816
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.2"
Tape Width
2.83"
Tape Length
1371"
Tape Core Diameter
12.76"
Width
3
Length
12.75
Thickness
2.2
Outside Length
1371
Outside Width
2.83
Diameter
12.76
Height
12.76"
Overall Height (In.)
12.76

Details

Item
8100 Clr 72Mmx1371M Ipg,Pk4
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tensile Strength
26
Shape
Continuous Roll
Color
CLEAR
Features
Superior Adhesion Properties, Holding Force, Tensile Strength and Easy Unwind; Ensure Consistent, Reliable Seals to a Variety of Corrugated and Linerboard Boxes
Performance Temp.
-10 Degrees to 140 Degrees F
Adhesion Strength
42 oz./in.
Material
1.4 mils (0.035 mm) Cast Film
Adhesive
Synthetic Rubber/Resin
Tape Tensile Strength
26 lb/in
Type
Hot Melt Carton Sealing Tape
Tape Elongation
135
Application
Good choice for sealing medium weight recycled content corrugate boxes, manual or automatic box sealing, package repair and bundling applications down to 35°F, and exposed to normal shipping hazards and stress.
Tape Paper Weight
11.12 lbs.
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A1684C.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

8100 Clr 72Mmx1371M Ipg,Pk4, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.