Zoro Homepage

Ac43 Slv 48Mmx60Yd Ipg, Pk24

  • Mfr # 85273

  • Zoro # G1571565


product price: $287.99
/pk 24, $12.00/ea
Free Shipping & Returns

Key Features

Tape Color Family
Silver
Imperial Tape Length
60 yd
Material
PE Film
Metric Tape Length
54.8 m
Tensile Strength
26 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85273
Zoro #
G1571565
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
12"
Duct Tape Length
54.8"
Duct Tape Width
1.89"
Tape Thickness
12 Mil
Width
2
Thickness
12

Details

Item
Cloth/Duct Tape
Tape Color Family
Silver
Material
PE Film
Tensile Strength
26 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Duct Tape Primary Material
Coated Cloth
Color
SILVER
Tape Backing Material
Polyethylene coated cloth
Duct Tape Grade
Medium
Tape Adhesive Material
Natural Rubber
Tape Elongation
18
Adhesive
Natural Rubber/Resin
Standards
Tested in accordance with UL-723, HUD and BOCA codes.
Performance Temp.
32 Degrees to 180 Degrees F
Number of Adhesive Sides
1

Description

Ac43 Slv 48Mmx60Yd Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.