Zoro Homepage

AC45 SLV 48MMX54.8M IPG-IPG 24, PK24

  • Mfr # AC45 2

  • Zoro # G1566708


product price: $351.99
/pk 24, $14.67/ea
Free Shipping & Returns

Key Features

Tape Color Family
Metallic
Material
Polyethylene Film
Metric Tape Length
54.8 M
Tensile Strength
24 lb./in.
Metric Tape Width
48 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC45 2
Zoro #
G1566708
UPC #
-
Country of Origin
United States

Dimensions

Metric Tape Length
54.8 M
Metric Tape Width
48 MM
Duct Tape Length
54.8m
Duct Tape Thickness
12 mil
Duct Tape Width
48mm
Tape Thickness
12 millimeters

Details

Item
Ac45 Slv 48Mmx54.8M Ipg,Pk24
Tape Color Family
Metallic
Material
Polyethylene Film
Tensile Strength
24 lb./in.
Duct Tape Primary Material
Coated Cloth
Tape Backing Material
PE Film
Color
Silver
Duct Tape Grade
Medium
Tape Adhesive Material
Natural Rubber
Number of Adhesive Sides
1

Description

Ac45 Slv 48Mmx54.8M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.