Adhesive Spray Can, PK12
- Mfr # 5080012
- Zoro # G523360008
product price:Â
$
11.59
/pk of 12, $0.97/ea
Key Features
For Gap Fill
Not For Gap Fill
Container Size
12 oz
Functional Cure
15 min
Shear Strength
41 psi
Interior/Exterior
Interior Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5080012
- Zoro #
- G523360008
- UPC #
- 067735508003
- Country of Origin
- United States
Dimensions
- Container Size
- 12 oz
- Fits Chest Size
- 3-Way Adjustable Nozzle, Contains No Methyl Chloride or CFCs
Description
Spray Adhesive, Container Size 12 oz, Container Type Aerosol Can, Cure Method Not Applicable, Maximum Viscosity Not Applicable, Series AC50, Features 3-Way Adjustable Nozzle, Contains No Methyl Chloride or CFCs, Materials Bonded Concrete, Metal, Wood, Standards ASTM, Functional Cure 15 min, Interior/Exterior Interior Only, Maximum Application Temperature 70 Degrees F, Maximum Performance Temperature 160 Degrees F, Working Time 15 min, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.