Shop MAS
See all product information
Create Account
Crackzilla Low Viscosity Epoxy Crack Filler 185 ml
- Mfr # 35-110
- Zoro # G924235486
product price:Â
$
24.99
/ea
Key Features
Size
185 ml
Resin Type
Epoxy Glue
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-110
- Zoro #
- G924235486
- UPC #
- 810395006859
- Country of Origin
- United States
Dimensions
- Size
- 185 ml
Details
- Item
- Epoxy Crack Filler
- Resin Type
- Epoxy Glue
- Color
- Clear
Description
Recommended for filling or assisting in laminating as well as a concrete epoxy adhesive Designed for use as a filler on various substrates including, wood, metal, glass, stone, concrete, etc. Great concrete crack filler epoxy that easily flows into cracks due to low viscosity 185 mL size check out our caulk gun here Use your extra static-mixer months later, just reseal the tube and prime before the next use
Restrictions
WARNING:
This product can expose you to chemicals including Epichlorohydrin,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.