
Aquamask Am Medium Temp Medium Grade Paper Masking Tape
Mfr # AM1855
Zoro # G315891833
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Aqua
Tape Elongation
12%
Tape Length
54.8 M
Tape Width
18 MM
Tape Adhesive
Natural Rubber / Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM1855
Zoro #
G315891833
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8 M
Tape Width
18 MM
Details
Tape Color
Aqua
Tape Elongation
12%
Tape Adhesive
Natural Rubber / Resin
Material
Saturated Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.