Blocit Tel 36Mmx54.8M Bc, Pk16, 1.42" W x 54.8" L, Blue, Synthetic Rubber Adhesive, 20 PK
Mfr # 99439
Zoro # G1571711
product price:Â $233.99
/pk 20, $11.70/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
54.8"
Tape Width
1.42"
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99439
Zoro #
G1571711
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
1.42"
Tape Core Diameter
4.99"
Details
Item
Blocit Tel 36Mmx54.8M Bc,Pk16
Tape Color
Blue
Material
Fine Crepe Paper
Tape Adhesive
Synthetic Rubber
Tape Elongation
11
Type
Paper Masking Tape
Number of Adhesive Sides
1
Description
Tape Adhesive Format Single-Sided, Blocit Tel 36Mmx54.8M Bc,Pk16, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.