Shop INTERTAPE
See all product information
Create Account
Carton Sealing Tape, 1.88 in W x 60 yd L, Clear
- Mfr # 9852
- Zoro # G3273690
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Length
60 yd
Tape Color
Clear
Width
1.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9852
- Zoro #
- G3273690
- UPC #
- 77922761951
- Country of Origin
- United States
- Tape Color
- Clear
- Item
- Carton Sealing Tape
Dimensions
- Length
- 60 yd
- Width
- 1.9 in
Description
Super-clear film carton sealing tape. Quick-find edge. For general storage. Meets UPS and USPS postal regulations for package sealing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.