Carton Sealing Tape, 2.7" Thick, 2 in W x 50 m L, Clear, 12 PK
- Mfr # 292 CTTC
- Zoro # G7623765
product price:Â
$
55.69
/pk of 12, $4.64/ea
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.7 mil
Tape Color
Clear
Standards
Tape Elongation
150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 292 CTTC
- Zoro #
- G7623765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Thickness
- 2.7 mil
- Width
- 2 in
- Length
- 50 m
- Height
- 4.2 in
Details
- Item
- Carton Sealing Tape
- Tape Adhesive
- Emulsion Acrylic
- Tape Color
- Clear
- Standards
- Tape Elongation
- 150
- Tape Tensile Strength
- 28 lb/in
- Type
- Acrylic Carton Sealing Tape
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Series
- 291
Description
Shipping Tape,2.7mil 48mmx50m,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.