Shop INTERTAPE
See all product information
Create Account
Carton Sealing Tape, 2.7 mil Thick, 50.8 mm W x 16 m L, Clear, 24 PK
- Mfr # 291 CTTC
- Zoro # G7644281
product price:Â
$
117.99
/pk of 24, $4.92/ea
Free Shipping & Returns
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.7 mil
Tape Color
Clear
Material
Adhesive: Emulsion Acrylic; Backing: Cast Film
Type
Acrylic Carton Sealing Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 291 CTTC
- Zoro #
- G7644281
- UPC #
- -
- Country of Origin
- United States
- Item
- Carton Sealing Tape
- Tape Adhesive
- Emulsion Acrylic
- Tape Color
- Clear
- Material
- Adhesive: Emulsion Acrylic; Backing: Cast Film
- Type
- Acrylic Carton Sealing Tape
- Tape Tensile Strength
- 28 lb/in
- Standards
- Tape Elongation
- 150
- Tape Shape
- Continuous Roll
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
- Series
- 291
Dimensions
- Tape Thickness
- 2.7 mil
- Width
- 50.8 mm
- Length
- 16 m
Description
Shipping Tape,2.7 mil 50.8mmx16m,PK24, Package Quantity 24
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.