Packing Tape, 1.6 mil Thick, 1.9 in W x 55 yd L, 3 in Core Dia., Tan, 36 PK
- Mfr # 1399377
- Zoro # G822929456
Key Features
Specifications
Details
- MFR #
- 1399377
- Zoro #
- G822929456
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Tape
- Tape Color
- Tan
- Tape Adhesive
- Hot Melt
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
- For Use With
- Household moves, shipping, storage
- Tape Adhesive Strength
- 32 oz/in, nominal
- Series
- Utility Hot Melt
- Tape Shape
- Roll
- Material
- Polypropylene
- Min. Tape Performance Temp.
- -10°F
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Dimensions
- Tape Thickness
- 1.6 mil
- Tape Core Diameter
- 3 in
- Length
- 55 yd
- Width
- 1.9 in
Description
1.6 mil utility hot-melt packing tape designed for light- to medium-weight carton sealing, package repair, and bundling. The tape features biaxially oriented polypropylene (BOPP) blown-film backing with a pressure-sensitive synthetic rubber/resin hot-melt adhesive for reliable adhesion to corrugated and linerboard boxes. Nominal performance values include 25 lbf/in tensile strength, 80% elongation at break, 32 oz/in adhesion to steel, and 5,000+ minutes shear to linerboard. The tape can be applied at temperatures from 45°F to 120°F and has an operating temperature range of -10°F to 140°F. Each roll has a nominal 2 in width with a 3 in core for use with common hand-held tape dispensers. Case includes 36 rolls. Complies with 21 CFR 175.105 for indirect-contact food-packaging applications and CID A-A-1684C.
- 1.6 mil utility hot-melt packing tape for light- to medium-weight carton sealing
- Biaxially oriented polypropylene (BOPP) blown-film backing provides strength and flexibility
- Pressure-sensitive synthetic rubber/resin hot-melt adhesive delivers reliable adhesion to corrugated and linerboard boxes
- Suitable for box sealing, package repair, and bundling applications
- Nominal 2 in width with a 3 in core for use with common hand-held tape dispensers
- Application temperature range of 45°F to 120°F
- Operating temperature range of -10°F to 140°F
- Nominal tensile strength of 25 lbf/in width with 80% elongation at break
- Nominal adhesion to steel of 32 oz/in and shear to linerboard of 5,000+ minutes
- Complies with 21 CFR 175.105 for indirect-contact food-packaging applications and CID A-A-1684C
- 36 rolls per case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.