Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K79006
Zoro #
G2134727
UPC #
055555790067
Country of Origin
Unknown
Dimensions
Tape Width
2.99"
Tape Length
137"
Width
3
Thickness
6.6 mil
Length
137m
Outside Length
137
Outside Width
2.99
Details
Item
Carton Sealing Tape
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Color
Natural
Tensile Strength
27 lb./in.
Material
Fiberglass Reinforced Kraft Paper
Color
NATURAL
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Paper Weight
2.9 lbs.
Type
Water Activated Tape
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 pounds (14 kg).
Description
Carton Sealing Tape
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.