
Cold Temp Med. Grade Hot Melt Cst 7151Qt
Mfr # 7151QT
Zoro # G3203524
product price: $3.29
/eaSold in multiples of 2160 for $7,106.40
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
100"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7151QT
Zoro #
G3203524
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
1.95"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.48"
Thickness
1.95
Diameter
4.48
Overall Height (In.)
4.48
Outside Width
1.89
Length
4.48
Height
4.48"
Width
2
Outside Length
100
Details
Item
Cold Temp Med. Grade Hot Melt Cst 7151Qt
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Tape Elongation
85
Tape Tensile Strength
27 lb/in
Adhesive
Synthetic Rubber/Resin
Tape Paper Weight
0.49 lbs.
Type
Hot Melt Carton Sealing Tape
Color
CLEAR
Material
1.1 mils (0.028) Blown Film
Application
For medium weight, automatic box sealing applications, at room temperature as well as cooler food packaging and processing applications and moving/storage applications
Tensile Strength
27
Description
Cold Temp Med. Grade Hot Melt Cst 7151Qt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.