
Cold Temp Utility Hot Melt Cst 6151Qt 1.
Mfr # 6151QT
Zoro # G3202002
product price: $4.65
/eaSold in multiples of 1440 for $6,696.00
Key Features
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.7"
Tape Width
2.83"
Tape Length
100"
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6151QT
Zoro #
G3202002
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
1.7"
Tape Width
2.83"
Tape Length
100"
Tape Core Diameter
4.39"
Height
4.39"
Overall Height (In.)
4.39
Diameter
4.39
Thickness
1.7
Outside Length
100
Length
4.39
Width
3
Outside Width
2.83
Details
Item
Cold Temp Utility Hot Melt Cst 6151Qt 1.
Tape Adhesive
Synthetic Rubber/Resin
Tape Color
Clear
Color
CLEAR
Type
Hot Melt Carton Sealing Tape
Tensile Strength
25
Tape Elongation
80
Tape Tensile Strength
25 lb/in
Tape Paper Weight
0.7 lbs.
Material
1.0 mils (0.025 mm) Blown Film
Adhesive
Synthetic Rubber/Resin
Application
For light to medium weight, manual box sealing applications at room temperature as well as cooler food packaging and processing applications and moving/storage applications.
Description
Cold Temp Utility Hot Melt Cst 6151Qt 1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.