Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colored Med. Grade Acrylic Cst 321 2.1 M

  • Mfr # 321

  • Zoro # G3202824


product price: $55.89
/ea
Sold in multiples of 6 for $335.34

Key Features

Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321
Zoro #
G3202824
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
10.47"
Outside Width
1.89
Height
10.47"
Length
10.47
Thickness
2.1
Outside Length
914
Overall Height (In.)
10.47
Diameter
10.47
Width
2

Details

Item
Colored Med. Grade Acrylic Cst 321 2.1 M
Tape Adhesive
Emulsion Acrylic
Tape Color
White
Color
WHITE
Type
Acrylic Carton Sealing Tape
Tensile Strength
22
Material
1.1 mil (0.028 mm) Blown BOPP Film
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Tape Paper Weight
4.83 lbs.
Tape Tensile Strength
22 lb/in
Adhesive
Emulsion Acrylic
Tape Elongation
85
Standards
Conforms to the requirements of UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, and complies with the Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105, which covers the use of pressure sensitive adhesives and tapes for indirect contact food packaging, such as box sealing.

Description

Colored Med. Grade Acrylic Cst 321 2.1 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.