
Colored Med. Grade Acrylic Cst 321 2.1 M
Mfr # 321
Zoro # G3203122
product price: $55.89
/eaSold in multiples of 6 for $335.34
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321
Zoro #
G3203122
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
914"
Tape Core Diameter
10.47"
Outside Length
914
Outside Width
1.89
Height
10.47"
Thickness
2.1
Overall Height (In.)
10.47
Diameter
10.47
Width
2
Length
10.47
Details
Item
Colored Med. Grade Acrylic Cst 321 2.1 M
Tape Adhesive
Emulsion Acrylic
Tape Color
Orange
Tape Tensile Strength
22 lb/in
Material
1.1 mil (0.028 mm) Blown BOPP Film
Type
Acrylic Carton Sealing Tape
Tensile Strength
22
Tape Paper Weight
4.83 lbs.
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Color
ORANGE
Tape Elongation
85
Adhesive
Emulsion Acrylic
Description
Colored Med. Grade Acrylic Cst 321 2.1 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.