
Colored Med. Grade Acrylic Cst 321 2.1 M
Mfr # 321
Zoro # G3205387
product price: $6.29
/eaSold in multiples of 36 for $226.44
Key Features
Tape Adhesive
Emulsion Acrylic
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
321
Zoro #
G3205387
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2.1"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
4.61"
Diameter
4.61
Outside Length
100
Overall Height (In.)
4.61
Length
4.61
Width
2
Height
4.61"
Thickness
2.1
Outside Width
1.89
Details
Item
Colored Med. Grade Acrylic Cst 321 2.1 M
Tape Adhesive
Emulsion Acrylic
Tape Color
Black
Type
Acrylic Carton Sealing Tape
Adhesive
Emulsion Acrylic
Application
Medium weight box sealing and other packaging applications exposed to normal shipping hazards and stress.
Tape Paper Weight
0.56 lbs.
Color
BLACK
Tape Tensile Strength
26 lb/in
Material
1.1 mil (0.028 mm) Blown BOPP Film
Tape Elongation
85
Tensile Strength
26
Description
Colored Med. Grade Acrylic Cst 321 2.1 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.