Shop All Double Sided Foam Tapes
Intertape
Double Sided Tape, Gray, 36 yd
Mfr # SGAFT
Zoro # G401848468
product price: $67.65
/ea
Sold in multiples of 9 for $608.85
$608.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 24 mm
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand Intertape
- MFR # SGAFT
- Zoro # G401848468
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 36 yd |
Metric Width | 24 mm |
Imperial Tape Width | 15/16 in |
Imperial Tape Length | 36 yd |
Details
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand IPG, Series SGAFT600G, Imperial Tape Length 36 yd, Imperial Tape Width 15/16 in, Imperial Tape WxL 31/32 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Construction, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE PTFE Film Tape, Gray, 7/8"x36yd. (0.875-36-204-10)
- MINWAX WOOD FILLER NATURAL 6OZ (448520000)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- VIBRA-TITE Instant Adhesive, 322 Series, Clear, 1 lb, Bottle (32228)
- INTERTAPE Tape Carpet 2Sided 1.88Inx36Yd (9970/597)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- INTERTAPE 591 Nat 18Mmx32.9M Ipg, Pk48 (72699)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- Intertape Foam Tape