
Fm71 3/4X36 Bl Vinyl Auto Fine, Pk8, 0.75" W x 36" L, 5.4 mil Thick, Blue, Natural Rubber Adhesive
Mfr # FM71..5
Zoro # G1958789
product price:Â $875.99
/pk 48, $18.25/ea
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
36"
Tape Width
0.75"
Material
Blue PVC
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM71..5
Zoro #
G1958789
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
36"
Tape Width
0.75"
Tape Thickness
5.4 mil
Tape Core Diameter
4.23"
Diameter
4.23
Details
Item
Fm71 3/4X36 Bl Vinyl Auto Fine,Pk8
Tape Color
Blue
Material
Blue PVC
Tape Adhesive
Natural Rubber
Tape Elongation
1.5
Type
Paper Masking Tape
Tape Shape
Continuous Roll
Tape Tensile Strength
14 lb/in
Standards
ASTM D-3330,3652,3759, ASTM E-84, UL-723
Number of Adhesive Sides
1
Tape Application
Preferred for medium to high temperature applications where a sharp, fine line is required. Used where a tape must meet a variety of paint masking applications.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Fm71 3/4X36 Bl Vinyl Auto Fine,Pk8, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.