Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36

  • Mfr # G8150G

  • Zoro # G4448972


product price: $67.39
/pk 36, $1.87/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8150G
Zoro #
G4448972
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.85"
Tape Width
1.89"
Tape Length
50"
Tape Core Diameter
3.91"
Width
2
Length
3.91
Thickness
1.85
Outside Length
50
Outside Width
1.89
Overall Height (In.)
3.91
Diameter
3.91
Tape Roll Diameter
3.91 in
Metric Tape Width
48 mm
Metric Tape Length
50 m
Imperial Tape Width
1 7/8 in
Imperial Tape Length
164 1/16 ft
Height
3.91"

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Emulsion Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
18 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Performance Temp.
-30 Degrees to 200 Degrees F
Standards
UPS, Parcel Post Air Freight and Motor Freight Classification Rule 222, Federal Food Drug and Cosmetic Act, CFR Title 21, Subpart B, Par 175.105
Max. Tape Performance Temp.
200 Degrees F
Material
1.0 mils (0.025 )
Color
CLEAR
Legend
No legend
Tensile Strength
23
Shear Strength
Not Rated
Series
300
Adhesion Strength
17 oz./in.
Tape Elongation
80
Tape Tensile Strength
23 lb/in
Shape
Continuous Roll
Tape Paper Weight
0.28 lbs.
Adhesive
Emulsion Acrylic
Application
Light to medium weight non-critical box sealing applications exposed to minimal shipping hazards and stress.
Type
Acrylic Carton Sealing Tape
Package Configuration
Case
Tape Strength Rating
Light Duty
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Emulsion Acrylic, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 25 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 164 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Acrylic Packing Tape, Message Not Applicable, Package Configuration Case, Series 300, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.