Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36

  • Mfr # N8220

  • Zoro # G4447746


product price: $119.99
/pk 36, $3.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Thickness
2.3"
Tape Width
1.89"
Tape Length
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N8220
Zoro #
G4447746
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.3"
Tape Width
1.89"
Tape Length
50"
Tape Core Diameter
3 in
Length
55 yd.
Thickness
2.3
Width
2
Outside Width
1.89
Outside Length
50
Metric Tape Width
48 mm
Imperial Tape Length
164 1/16 ft
Tape Roll Diameter
1.89 in
Metric Tape Length
50 m
Imperial Tape Width
1 7/8 in
Height
2"

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesive
Solvent Natural Rubber
Tape Elongation
175
Material
1.6 mil (0.0410 mm) Cast Film
Series
510
Tape Tensile Strength
29 lb/in
Color
CLEAR
Adhesion Strength
22 oz./in.
Shape
Continuous Roll
Tensile Strength
29
Standards
Not Rated
Max. Tape Performance Temp.
200 Degrees F
Tape Paper Weight
0.36 lbs.
Legend
No legend
Shear Strength
2000 min.
Application
Heavy duty box sealing and packaging applications exposed to rougher or more challenging shipping hazards and stress.
Type
Natural Rubber Carton Sealing
Tape Strength Rating
Standard Duty
Package Configuration
Case
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 28 lb/in, Tape Thickness 2.3 mil, Imperial Tape Length 164 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packing Tape, Message Not Applicable, Package Configuration Case, Series 510, Shelf Life 12 mo, Tape Adhesive Strength 21 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.