Intertape Polymer Carton Tape, Clear, 3 In. x 55 Yd., PK24

  • Mfr # F4098G

  • Zoro # G4447992


product price:  $66.49
/pk 24, $2.77/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.85"
Tape Width
2.83"
Tape Length
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4098G
Zoro #
G4447992
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.85"
Tape Width
2.83"
Tape Length
50"
Tape Core Diameter
3.84"
Width
3
Length
3.83
Thickness
1.85
Outside Width
2.83
Outside Length
50
Diameter
3.84
Overall Height (In.)
3.84
Tape Roll Diameter
3.84 in
Metric Tape Length
50 m
Metric Tape Width
72 mm
Imperial Tape Length
164 1/16 ft
Imperial Tape Width
2 13/16 in
Height
3.84"

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Adhesive
Synthetic Rubber/Resin
Shape
Continuous Roll
Performance Temp.
-10 Degrees to 140 Degrees F
Adhesion Strength
32 oz./in.
Tape Tensile Strength
27 lb/in
Max. Tape Performance Temp.
140 Degrees F
Standards
Federal Food Drug and Cosmetic Act
Color
CLEAR
Shear Strength
7000 min.
Series
7100
Tape Paper Weight
0.38 lbs.
Material
1.1 mils (0.28 )
Tape Elongation
70%
Tensile Strength
27
Legend
No legend
Type
Hot Melt Carton Sealing Tape
Application
For medium weight, manual box sealing, package repair and bundling applications at room temperature.
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 164 1/16 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 7100, Shelf Life 12 mo, Federal Food Drug and Cosmetic Act..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.