Intertape Polymer Carton Tape, Clear, 3 In. x 60 Yd., PK24

  • Mfr # F4200G

  • Zoro # G4447922


product price:  $122.99
/pk 24, $5.12/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
2.5"
Tape Width
2.83"
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4200G
Zoro #
G4447922
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.5"
Tape Width
2.83"
Tape Length
55"
Tape Core Diameter
4.18"
Length
4.18
Width
3
Thickness
2.5
Overall Height (In.)
4.18
Outside Width
2.83
Diameter
4.18
Outside Length
55
Metric Tape Width
72 mm
Imperial Tape Length
180 7/16 ft
Metric Tape Length
55 m
Tape Roll Diameter
4.18 in
Imperial Tape Width
2 13/16 in
Height
4.18"

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
44 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Performance Temp.
-10 Degrees to 140 Degrees F
Shear Strength
30,000 min.
Series
9100
Max. Tape Performance Temp.
140 Degrees F
Tape Paper Weight
0.57 lbs.
Legend
No legend
Adhesion Strength
44 oz./in.
Shape
Continuous Roll
Tensile Strength
30
Tape Elongation
140 %
Standards
ASTM D-3330, ASTM D-3652, ASTM D-3654, ASTM D-3759
Material
1.6 mils 0.040 )
Tape Tensile Strength
30 lb/in
Color
CLEAR
Adhesive
Synthetic Rubber/Resin
Type
Hot Melt Carton Sealing Tape
Application
The better choice for sealing high percentage recycled corrugate boxes, and other heavy weight or bulky box sealing, package repair and bundling applications down to 35°F, and exposed to a wide variety of shipping hazards and stress.
Tape Strength Rating
Standard Duty
Package Configuration
Case
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 180 7/16 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 55 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 9100, Shelf Life 12 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.