This item is Discontinued.

Intertape Intertape Polymer Group 761-91406 Ac10 Duct Tape; 48 mm. X 50.2; 7 Mil; Silver 761-91406

Intertape Polymer Group 761-91406 Ac10 Duct Tape; 48 mm. X 50.2; 7 Mil; Silver (Discontinued)

  • Mfr # 761-91406
  • Zoro # G503740868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
761-91406
Zoro #
G503740868
UPC #
-
Country of Origin
United States

Description

Features
  • Conformable to irregular surfaces.
  • Polyester (PET) cloth/polyethylene (PE) film with an aggressive pressure sensitive natural rubber adhesive combines to provide a quality utility product
Specifications
  • Color - Silver
  • Width - 48 mm.
  • Length - 50.2 m.
  • Thickness - 7 mil
  • Tensile Strength (2) - 17 lb/in.
  • Chemical Compound - Natural Rubber, Resin.
  • Applications - Binding and Bundling, General maintenance, Packaging, Wrapping and Sealing
  • Quantity - 24 per case
  • Item Weight - 26.64 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.