Shop INTERTAPE
See all product information
Create Account
Kraft Paper Rolls, 15 1/4 in Roll Width, 840 ft Roll Length
- Mfr # IPGH1002
- Zoro # G309916245
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Roll Width
15 1/4 in
Color
Brown
Packing Paper Form
Roll
Roll Length
840 ft
Packing Paper Type
Kraft Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IPGH1002
- Zoro #
- G309916245
- UPC #
- 850023020000
- Country of Origin
- China
- Color
- Brown
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Material
- Kraft Paper
- Item
- Kraft Paper Rolls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.