Shop INTERTAPE
See all product information
Create Account
Kraft Tape Dispenser, 3 in Max. Tape Width, Steel, Gray
- Mfr # BP555ES
- Zoro # G623363893
product price:Â
$
1,784.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Gray
Width
12.5 in
For Maximum Tape Width
3 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP555ES
- Zoro #
- G623363893
- UPC #
- -
- Country of Origin
- China
- Item
- Water-Activated Tape Dispenser Machine
- Material
- Steel
- Color
- Gray
- For Use With
- Packaging Tape
- Basic Power Source
- Electric
Dimensions
- Width
- 12.5 in
- For Maximum Tape Width
- 3 in
- Length
- 20 in
- Height
- 12 in
- Tape Dispensing Length - Minimum
- 6 in
- Tape Dispensing Length - Maximum
- 45 in
- For Maximum Tape Roll Diameter
- 10 in
Description
Water-activated, Thermal cutoff; self-oiling blade, 1000ft tape capacity; 12 1/2in x 20in x 12in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.