La26 Nat 1X60Yd Ipg, Pk36
Mfr # LA26..2
Zoro # G0908367
product price: $661.99
/pk 36, $18.39/eaSold in multiples of 5 for $3,309.95
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Thickness
6 mil
Tape Tensile Strength
45 lb/in
Color
NATURAL
Material
Polyester Film / Rope-fiber Flatback
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA26..2
Zoro #
G0908367
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
6 mil
Width
1
Length
60 yd
Details
Tape Color
Natural
Item
Pressure Sensitive Tape
Tape Tensile Strength
45 lb/in
Color
NATURAL
Material
Polyester Film / Rope-fiber Flatback
Tape Application
Tabbing; Holding; Wrapping; Masking PCB Gold Fingers During Wave Solder and HAL (Hot Air Leveling) Operations
Tape Backing Material
Polyester/Rope-Fiber Flatback
Duct Tape Type
Electrical
Performance Temp.
Up to 350º F (176º C)
Description
La26 Nat 1X60Yd Ipg,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.