Masking Tape 1.41"X60Yd
- Mfr # PMD36
- Zoro # G9449628
product price:
$
10.99
/ea
Key Features
Clean Removal Time
14 days
Tape Thickness
5.8 mil
Tape Adhesive Strength
18 oz
Tape Adhesive
Synthetic Rubber Adhesive
Tape Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMD36
- Zoro #
- G9449628
- UPC #
- 77922995561
- Country of Origin
- United States
- Clean Removal Time
- 14 days
- Tape Adhesive Strength
- 18 oz
- Tape Adhesive
- Synthetic Rubber Adhesive
- Item
- Painter's Tape
- Tape Tensile Strength
- 22 lbs
- Tape Backing Material
- Crepe Paper
- Tape Color
- Dark Blue
Dimensions
- Tape Thickness
- 5.8 mil
- Tape Length
- 60 yd
- Tape Width
- 1.41 in
Description
Masking Tape and products are designed for superior performance in a variety of applications such as paint masking, holding, light-duty, splicing, bundling, packaging and many more. The premium grade products have set the standard for the most demanding industrial, painting and transportation industry applications.
- • Dark blue masking tape with crepe backing
- • Use it on walls, trim, metal, glass and more
- • It has a acrylic adhesive
- • Excellent UV resistance
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.